This item is Discontinued.

Wera Torsion Bit, 1/4", T25, PK10 05060115001

Torsion Bit, 1/4", T25, PK10 (Discontinued)

  • Mfr # 05060115001
  • Zoro # G4386882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05060115001
Zoro #
G4386882
UPC #
013288016201
Country of Origin
Czechia

Dimensions

Point Size
T25
Shank Size
1/4"

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Impact Rated
No
Item
Torsion Bit
SAE or Metric
SAE, Metric
Application
Driving Fasteners With Drills Or Screwdrivers

Description

Torsion Bit, Bit Style Torx(R), Impact Rated No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.