UHMWPolyethyleneBar, 1ftx1.5", 1"T, Black

  • Mfr # PS-UHMW-ESD-203

  • Zoro # G4387007


product price:  $11.29
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-203
Zoro #
G4387007
UPC #
193005026660
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Shore D60
Tensile Strength
4,400 psi
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness
60D
Water Absorption Rating
Excellent
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Machinability
100 %
Plastic Density
0.036 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.025/-0.041 in
Backing Type
No Backing
Rockwell Hardness
45 HRM
Flexural Modulus
400 MPa
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.65 lb
Static-Resistant
Static-Resistant
Dielectric Strength
88 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.