3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L
Mfr # J4990R-4M
Zoro # G4387278
product price:Â $14.29
/eaKey Features
Drive Size
3/8 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
4 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4990R-4M
Zoro #
G4387278
UPC #
662679185763
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
2 3/4 in
Tip Size
4 mm
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Standards
ANSI
Impact Rated
No
Measurement Type
Metric
Number of Points
6
Material
Alloy Steel
Features
Anti-Slip, Bi-Directional, To Help Prevent Compromised Fasteners, To Withstand the High Torque and Force Associated with Impact Tools in Repetitive Application, Side Locking Hole
Bit Style
Hex
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, Metric, Tip Size 4 mm, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 3/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.