1/2 in Drive Hex Socket Bit SAE 15 mm Tip, 2 3/4 in L
Mfr # J5441R-15M
Zoro # G4387287
product price:Â $22.99
/eaKey Features
Drive Size
1/2 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
15 mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5441R-15M
Zoro #
G4387287
UPC #
662679185947
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
2 3/4 in
Tip Size
15 mm
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Standards
ANSI
Measurement Type
Metric
Bit Style
Hex
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Impact Rated
No
Number of Points
6
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.