FastFit(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 12, Red

  • Mfr # MFF-02-012

  • Zoro # G4387661


product price:  $16.99
/pr

Key Features

Color
Red
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFF-02-012
Zoro #
G4387661
UPC #
781513106648
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Red
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Anatomically Designed Two-Piece Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 2121 X
Lining
Tricot
Back Material
Form Fitting Trek Dry(R)
Stitching Material
Nylon
Finger Style
Full
Closure Type
Slip-On
Thumb Style
Keystone
Knuckle Padding Material
Padded Spandex
Cuff
Elastic
Features
Elastic Cuff, Comfortable, Reinforced Fingertip, Breathable, Secure Fit, Machine Washable, Durable, Reinforced Thumb
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Liner Material
Tricot
EN 388 Impact Rated
No
Glove Materials
Synthetic Leather/TrekDry(R)
Includes Pinch Point Protection
No
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
20 N
Series
FastFit(R)
Silicone-Free
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Glove Back Material
TrekDry(R)
Includes ID Panel
No
Anti-Static
No
Includes Padded Palm
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Level
1
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
Brand and Series
Mechanix Wear FastFit(R) MFF-02
Includes Double Palm
No
Includes Heat Pack Pocket
No
Palm Style
Single Layer
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Windproof
No
Touchscreen Nib
No
Low-Profile Impact Protection
No
EN 388 Rating
2121X
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Water Resistant
No
Latex-Free
No
Glove Construction
Cut and Sewn
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Back Color
Red
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot
Knuckle Protection Material
Padded Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Red, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.