Mechanics Gloves, FastFit, Synthetic Leather, TrekDry, Padded Spandex Knuckles, Black, S, 1 Pair

  • Mfr # MFF-05-008

  • Zoro # G4387722


product price:  $17.99
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFF-05-008
Zoro #
G4387722
UPC #
781513106709
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Anatomically Designed Two-Piece Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 2121 X
Knuckle Padding Material
Padded Spandex
Thumb Style
Keystone
Cuff
Elastic
Finger Style
Full
Lining
Tricot
Closure Type
Slip-On
Stitching Material
Nylon
Back Material
Form Fitting Trek Dry(R)
Features
Secure Fit, Elastic Cuff, Comfortable, Durable, Reinforced Fingertip, Machine Washable, Breathable, Reinforced Thumb
Reflective Backing
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Glove Liner Material
Tricot
Thumb Sweat Wipe
No
Brand and Series
Mechanix Wear FastFit(R) MFF-05
EN 388 Rating
2121X
Includes Keypad Nib
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Includes Pull Strap
Yes
Includes Red Palm
No
Includes Double Palm
No
Low-Profile Impact Protection
No
Includes Padded Palm
No
Latex-Free
No
Windproof
No
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Water Resistant
No
ANSI/ISEA Puncture Level
1
EN 388 Impact Rated
No
Touchscreen Nib
No
ANSI/ISEA Puncture Force
20 N
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Materials
Synthetic Leather/TrekDry(R)
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Silicone-Free
No
Series
FastFit(R)
Rope Channel Reinforcement
No
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Anti-Static
No
Includes Pinch Point Protection
No
Palm Style
Single Layer
Glove Back Material
TrekDry(R)
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Oil-Resistant
No
Sold As
Pair
Minimum Temperature
Not Rated
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Padded Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products