Mechanics Gloves, FastFit, Synthetic Leather, TrekDry, Padded Spandex Knuckles, Black, L, 1 Pair

  • Mfr # MFF-05-010

  • Zoro # G4387747


product price:  $17.99
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFF-05-010
Zoro #
G4387747
UPC #
781513106723
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Anatomically Designed Two-Piece Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 2121 X
Finger Style
Full
Lining
Tricot
Back Material
Form Fitting Trek Dry(R)
Knuckle Padding Material
Padded Spandex
Closure Type
Slip-On
Stitching Material
Nylon
Thumb Style
Keystone
Cuff
Elastic
Includes Double Palm
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Low-Profile Impact Protection
No
Reflective Backing
No
Brand and Series
Mechanix Wear FastFit(R) MFF-05
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Rating
2121X
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Back Material
TrekDry(R)
Glove Liner Material
Tricot
Latex-Free
No
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
20 N
Cut-Resistance Coverage
Palm Side
Glove Construction
Cut and Sewn
Glove Materials
Synthetic Leather/TrekDry(R)
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Anti-Static
No
Series
FastFit(R)
ANSI/ISEA Puncture Level
1
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Sold As
Pair
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.