This item is Discontinued.

Mechanix Wear Mechanics Gloves, 2XL, Black/Gray, Trekdry(R) MGG-05-012

Mechanics Gloves, 2XL, Black/Gray, Trekdry(R) (Discontinued)

  • Mfr # MGG-05-012
  • Zoro # G4387941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGG-05-012
Zoro #
G4387941
UPC #
781513609880
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Black/Gray
Palm Material
Synthetic Leather/TPR Dots
Application
Multiple-Purpose
Palm Construction
Synthetic Leather/TPR Dots
Standards
CE, EN388:2016 1121X
Closure Type
TPR/Hook-and-Loop
Back Material
Spandex
Thumb Style
Wing
Finger Style
Full Finger
Lining
Padded Spandex
Stitching Material
Nylon
Cuff
Shirred
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather/TPR Dots, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.