3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L
Mfr # J4990R-7/32
Zoro # G4387950
product price:Â $14.29
/eaKey Features
Drive Size
3/8 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
7/32 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4990R-7/32
Zoro #
G4387950
UPC #
662679185862
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
2 3/4 in
Tip Size
7/32 in
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Impact Rated
No
Measurement Type
SAE
Bit Style
Hex
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Material
Alloy Steel
Standards
ANSI
Number of Points
6
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 7/32 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 3/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.