1/2 in Drive Hex Socket Bit SAE 14 mm Tip, 2 3/4 in L
Mfr # J5441R-14M
Zoro # G4387987
product price:Â $24.35
/eaKey Features
Drive Size
1/2 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
14 mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5441R-14M
Zoro #
G4387987
UPC #
662679185930
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
2 3/4 in
Tip Size
14 mm
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Bit Style
Hex
Standards
ANSI
Material
Alloy Steel
Measurement Type
Metric
Number of Points
6
Impact Rated
No
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.