3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L
Mfr # J4990R-6M
Zoro # G4387996
product price:Â $13.95
/eaKey Features
Drive Size
3/8 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4990R-6M
Zoro #
G4387996
UPC #
662679185787
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
2 3/4 in
Tip Size
6 mm
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Measurement Type
Metric
Impact Rated
No
Material
Alloy Steel
Number of Points
6
Features
Anti-Slip, Bi-Directional, To Help Prevent Compromised Fasteners, To Withstand the High Torque and Force Associated with Impact Tools in Repetitive Application, Side Locking Hole
Standards
ANSI
Bit Style
Hex
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
New design helps prevent rounding of fasteners
Anti-slip dual directional hex driver to help prevent compromised fasteners
Hex bit sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
Additional Features:
- Side locking hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.