Wall Mount Hose Hanger, Steel, 10 In. Dia.

  • Mfr # HHRP-4

  • Zoro # G4388054


product price:  $30.89
/ea

Key Features

Hose Storage Type
Wall Mounted Hose Hanger
Construction
Steel
Color
Silver
Material
Steel
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHRP-4
Zoro #
G4388054
UPC #
033607220045
Country of Origin
Mexico

Dimensions

Reel Dia.
10"
Reel Width
11 in
Overall Length
12 1/2 in
Overall Dimensions
12 1/2 in L x 11 in W x 9 3/4 in H
Overall Width
11 in
Mount Hole Diameter
1/4 in
Overall Height
9 3/4 in

Details

Item
Garden Hose Hanger
Hose Storage Type
Wall Mounted Hose Hanger
Construction
Steel
Color
Silver
Material
Steel
Number of Wheels
0
Features
Rust Proof Finish
Hose Cap. 3/4-In. I.D.
110 ft.
Hose Cap. 1/2-In. I.D.
175 ft.
Hose Cap. 5/8-In. I.D.
150 ft.
Hose Reel Primary Application
Garden Hoses
Reel Color
Silver
Includes Hose
No
Hose Capacity
150 ft (5/8 in I.D.)
For Use With
Garden Hose
Fasteners Included
No
Number of Mount Holes
2

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Silver, Overall Height 9 3/4 in, Overall Length 12 1/2 in, Overall Width 11 in, Mount Hole Diameter 1/4 in, Number of Mount Holes 2, Fasteners Included No, For Use With Garden Hose, Rust Proof Finish, 12 1/2 in L x 11 in W x 9 3/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.