1/2 in Drive Hex Socket Bit SAE 19 mm Tip, 2 3/4 in L

  • Mfr # J5441R-19M

  • Zoro # G4388090


product price:  $23.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
19 mm
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5441R-19M
Zoro #
G4388090
UPC #
662679185978
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
2 3/4 in
Tip Size
19 mm
Insert Length
Not Found

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Impact Rated
No
Material
Alloy Steel
Measurement Type
Metric
Bit Style
Hex
Number of Points
6
Standards
ANSI
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Tip Style
Hex
Insulated
No
Replaceable Insert
No

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.