3/8 in Drive Socket Bit Set, Metric, 7 pcs

  • Mfr # J4990R7MM

  • Zoro # G4388574


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
7
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4990R7MM
Zoro #
G4388574
UPC #
662679186081
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size
10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Insert Length
1 47/65 in
Overall Length
2 3/4 in
Tip Size - Minimum
4 mm
Tip Size - Maximum
10 mm
Tip Size Range
4 mm to 10 mm

Details

Item
Socket Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
Not Found
Tip Style
Hex
Insulated
No
Sockets Included
10.00mm, 4.00mm, 5.00mm, 6.00mm, 7.00mm, 8.00mm, 9.00mm
Material
Alloy Steel
Impact Rated
No
Tether Capable
Not Tether Capable
Standards
ANSI
Drive Type
Not Found
Tip Type
Hex
Features
Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners
Tether Style
Not Tether Capable
Piece Count Range
2 to 25
Replaceable Insert
No
Tether Ready
No
Non-Sparking
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

If you are looking for a socket bit set that will not round the hex fasteners, then Proto's J4990R7MM 3/8 in. Drive Hex Bit Socket Set is just what you need. It contains seven metric sockets that are specifically designed to work with rounded bolts and provide easier removal of these types of fasteners. The socket bits have a rounded bolt removal technology which prevents the rounding of hex fasteners. They also feature a chrome finish, making them durable and corrosion resistant. Each metric socket has an insert length of 1 47/65 in., while the overall length measures 2 3/4 in.. With Proto's J4990R7MM 3/8 in. Drive Hex Bit Socket Set, it is now possible to remove rounded bolts with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.