Anti-Vibration Gloves, M, Black, PR

  • Mfr # BG408M

  • Zoro # G4388797


product price:  $53.39
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG408M
Zoro #
G4388797
UPC #
628167293303
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Anti-Vibration Gloves
Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Series
Air Glove
Lining
Unlined
Glove Back Material
Nylon
Cuff
Hook-and-Loop
Finger Style
Full Finger
Hand
Left and Right
Closure Type
hook-and-loop
Features
Patented Anti Vibration Air Technology In Palm, Fingers and Thumb, Anti Slip PVC Palm Dots
Includes Pull Strap
No
Water Resistant
No
Brand and Series
Impacto Air Glove BG408
Rope Channel Reinforcement
No
Grip Pattern
Dots
Windproof
No
Touchscreen Nib
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Reflective Backing
No
Waterproof
No
Cuff Style
Hook-and-Loop
Glove Liner Material
Unlined
Includes Padded Palm
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Palm Style
Air Bladder
Silicone-Free
No
Glove Materials
Synthetic Leather/Nylon
Low-Profile Impact Protection
No
Includes ID Panel
No
Grip Coating Material
Silicone
Latex-Free
No
EN 388 Rating
4243X
Glove Material Color
Black
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Nylon
Glove Construction
Cut and Sewn
Includes Double Palm
No
Grip Coating Color
Black
High-Visibility
No
Hand Protection Style
Glove
Oil-Resistant
No
Vibration Dampening Method
Air Bladder
Minimum Temperature
Not Rated
Glove Back Color
Black
Sold As
Pair
Leather Grade
Standard
Includes Reinforced Thumb Crotch
No
Glove Features
Breathable Back
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Mesh/Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISO 10819, EN 388, EN 420, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.