Anti-Vibration Gloves, XL, Black/White, PR
Mfr # BG401XL
Zoro # G4388833
product price:Â $76.29
/pr
Free Shipping & Returns
Key Features
Palm Material
leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BG401XL
Zoro #
G4388833
UPC #
628167177504
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
10
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 388, EN 420, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.