Anti-Vibration Gloves, M, Tan, PR

  • Mfr # BG650M

  • Zoro # G4388876


product price:  $63.29
/pr

Key Features

Palm Material
leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG650M
Zoro #
G4388876
UPC #
628167215305
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
3 1/2 in
Glove Length
12 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Tan
Hand
Left and Right
Closure Type
Slip-On
Series
Air Glove(R)
Cuff
Slip-On
Finger Style
Full Finger
Glove Back Material
Cowhide
Features
Patented Anti Vibration Air Technology in Palm, Fingers and Thumb, All Leather, Driver Style, Elasticized Cuff
Lining
Unlined
Water Resistant
No
EN 388 Impact Rated
No
Glove Cut
Gunn
Includes Pinch Point Protection
Yes
Windproof
No
Includes Pull Strap
No
Includes Red Palm
No
Cuff Color
Tan
Glove Construction
Cut and Sewn
Glove Back Color
Tan
Glove Hand Style
Left and Right
Thumb Style
Keystone
Cuff Style
Shirred Slip-On
EN 388 Rating
2222
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Color
Tan
Includes Keypad Nib
No
Includes Padded Palm
Yes
Reflective Backing
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Leather Grade
Standard
Waterproof
No
Glove Materials
Cowhide
Leather Palm Process
Grain
Leather Glove Style
Drivers
Cuff Material
Leather
Thumb Sweat Wipe
No
Brand and Series
Impacto Air Glove(R)
Includes ID Panel
No
Stitching Material
Nylon
Rope Channel Reinforcement
No
Hand Protection Style
Glove
High-Visibility
No
Vibration Dampening Method
Air Bladder
Includes Reinforced Thumb Crotch
No
Palm Color
Tan
Pairs per Package
1
Minimum Temperature
Not Rated
Glove Features
Padded Palm, Pinch-Point Protection
Sold As
Pair
Leather Coverage Style
Full Leather
Palm/Back Material
Cowhide
Oil-Resistant
No
Oil Resistant
No
Leather Glove Liner Type
Unlined
Liner Style
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.