Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK

  • Mfr # 605C

  • Zoro # G4388973


product price:  $400.99
/pk 6, $66.83/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Series
Ceramaguard
Length
48 in
Width
24 in
Noise Reduction Coefficient
Not Rated
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605C
Zoro #
G4388973
UPC #
094715936334
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
48 in

Details

Item
Ceiling Tile
Series
Ceramaguard
Noise Reduction Coefficient
Not Rated
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
40
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Texture
Medium
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable
Resistant To
Bacteria, Mildew, Mold, Sag
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IX, Form 2, Pattern G Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Recycled Content
38 %
Application
Hospitality, Locker Rooms
Light Reflectance
86 %
Coverage
48 sq ft
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Resistance Properties
Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 40, Light Reflectance 86 Percent, Noise Reduction Coefficient Not Rated, Recycled Content 38 Percent, Texture Medium, Application Hospitality, Locker Rooms, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Ceramic, Mineral Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.