Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat
Mfr # DM-187-290X
Zoro # G4388991
product price:Â $29.85
/eaKey Features
Number of Flutes
2
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DM-187-290X
Zoro #
G4388991
UPC #
728709126455
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Milling Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Diameter
3/16"
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.