1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 3/4 in L
Mfr # J5441R-3/8
Zoro # G4389475
product price:Â $21.75
/eaKey Features
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
Insert Length
Not Found
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5441R-3/8
Zoro #
G4389475
UPC #
662679185992
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
2 3/4 in
Tip Size
3/8 in
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Material
Alloy Steel
Standards
ANSI
Measurement Type
SAE
Bit Style
Hex
Number of Points
6
Impact Rated
No
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.