Cut Resistant Coated Gloves, Cut Level 4 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # S-TEX541L-08

  • Zoro # G4390967


product price:  $11.19
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX541L-08
Zoro #
G4390967
UPC #
038054963088
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
S-TEX 541
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Thumb Style
Straight
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
60 N
Glove Cut
Clute
Suggested Use Environment
Dry/Light Oil
Standards
ANSI/ISEA, ASTM
ANSI/ISEA Puncture Level
3
Palm Material
Polyurethane
Puncture Resistant
Yes
Finger Material
Polyurethane
Cut Resistant
Yes
Brand and Series
Showa S-TEX 541
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Glove Lining Material
Stainless Steel
Hem Style
Finished
EN 388 Rating
4X41D
Sold As
Pair
Palm Type
Coated
Reversible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Glove Coating Color
Gray
Knit Material Color
Black
Includes Finger Fourchettes
No
Lint-Free
No
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI/ISEA, ASTM, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.