Towel Bar, Satin, Modern Elegance, 24In
Mfr # WMETBSN24
Zoro # G4391816
product price:Â $64.49
/eaKey Features
Finish
Satin Nickel
Collection
Modern Elegance
Bar Length
24 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMETBSN24
Zoro #
G4391816
UPC #
811175014453
Country of Origin
China
Dimensions
Bar Length
24 in
Overall Length
25 5/8 in
Overall Depth
3 1/2 in
Overall Height
3 in
Overall Width
24 in
Bar Width
24 in
Details
Item
Towel Bar
Finish
Satin Nickel
Collection
Modern Elegance
Material
Stainless Steel
Color
Silver
Standards
ADA Compliant
Features
World's Strongest Towel Bar
Includes
Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Number of Bars
1
Projection
3 in
Weight Capacity
200 lb
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Basic Material
Stainless Steel
Center to Center Hole Distance
22 in
Bar Material
Stainless Steel
Includes Mounting Hardware
Yes
Description
Towel Bar, ADA Compliant ADA Compliant, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 22 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/2 in, Overall Height 3 in, Overall Width 24 in, Weight Capacity 200 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screws, (2) Stainless Steel Screws for Blocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.