This item is Discontinued.

Albion Caster Wheel, 6 D x 3 In. W, 7200 lb. NX0652812

Caster Wheel, 6 D x 3 In. W, 7200 lb. (Discontinued)

  • Mfr # NX0652812
  • Zoro # G4392035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NX0652812
Zoro #
G4392035
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Hub Length
3 1/2 in
Bore Dia.
3/4"

Details

Load Rating
7200 lb
Caster Load Rating Range
Extra Super Duty
Wheel Color
Gray
Core Color
Gray
Spanner Bushing
Included
Includes
Spanner Bushing
Durometer
82 Shore D
Item
Caster Wheel
includes Spanner Bushing
Included
Load Rating Range
6000 lb and Greater
Includes Spanner Bushing
Included

Description

Caster Wheel, 7200 lb Load Rating, 6000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Included Includes Spanner Bushing, 3 1/2 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.