This item is Discontinued.

Rusticware Double Knuckle Pull Handle, Silver, Zinc, Threaded Holes 971WP

Double Knuckle Pull Handle, Silver, Zinc, Threaded Holes (Discontinued)

  • Mfr # 971WP
  • Zoro # G4393361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
971WP
Zoro #
G4393361
UPC #
048899783284
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Grip Thickness
1/2 in
Grip Length
4 3/4 in
Overall Length
4 3/4 in
Grip Height
4 3/4 in
Screw Size
#8-32 x 1 in ; #8-32 x 1-1/2 in
Thread Depth
1/2 in
Grip Dia.
1/2 in

Details

Finish
Distressed Antique Nickel
Color
Silver
Material
Die-cast Zinc
Mounting Type
Threaded Holes
Projection
1 1/4 in
Outer Mounting Hole Ctr. to Ctr.
4"
Item
Dbl Knuckle Cabinet Pull Atq Nick 4" CTC
Includes
Mounting hardware
Load Rated (Y/N)
N
Handle Stop
90 Degrees
Mounting Hole Center to Center
4 in
Degree Offset
0 Degrees
Inner Mounting Hole Ctr. to Ctr.
4 11/64 in
Hardware
Included
Vert. Mounting Hole Ctr. to Ctr.
4 in

Description

Dbl Knuckle Cabinet Pull Atq Nick 4" CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.