This item is Discontinued.

Rubbermaid Commercial 1" Wet Mop, 22 oz. Dry Wt FGF51600WH00

1" Wet Mop, 22 oz. Dry Wt (Discontinued)

  • Mfr # FGF51600WH00
  • Zoro # G4394101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGF51600WH00
Zoro #
G4394101
UPC #
086876046106
Country of Origin
Unknown

Dimensions

Headband Size
1"
Length
6"
Width
1"

Details

Mop Style
String
Item
Wet Mop
Connection Type
Side-Gate
Color
White
Includes
Mop
Dry Weight
22 oz.
Color Coding System
Yes
Ply
4
Launderable
No
Sub-Category
Mop Heads
End Type
Cut
Basic Material
Synthetic Blend
For Use With
Rubbermaid Commercial Products Mop Handles
Material
Synthetic Blend

Description

Wet Mop, Launderable No, Dry Weight 22 oz, Includes Mop, Color Coding System Yes, Headband Size 1 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.