Remco
Hygienic Shovel, 42 in L, Purple
Mfr # 69828
Zoro # G4394765
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Length 28 in
- Handle Material Polypropylene
- Application For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
- Blade Width 14 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Shovel, 37.5 in L, D Handle 698177
- REMCO Industrial Shovel, ABS Plastic, 36-1/2in L 6880EBG
- REMCO Non-Sparking Shovel 40.5" L x 14" W GEN305
- REMCO Industrial Shovel, 10 in W, Orange 6880EB
- REMCO Hygienic Shovel, 38 in, 1-Piece, Purple 69818
- REMCO Small Blade Shovel, 14 in W x 38 in L, MD Red 6981MD4
- REMCO Blade Shovel, Metal Detect, Gray, 14Wx38L 6981MD5
- REMCO Vikan Ergonomic Shovel- Large Sieve, White 56045
- REMCO One-Piece Dual Grip Shovel w/ 14 in. Blade, White 69845
- GREAT STATESRPORATION GT Trench Spade GT-ST001
- TRUPER HERRAMIENTAS, S.A.DE 29 in. FBG DH Drain Spade PEP-16F
- Remco Lawn & Garden Tools