SAE Plain Hex Key Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK

  • Mfr # 16103

  • Zoro # G4395501


product price:  $3.19
/pk 10, $0.32/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16103
Zoro #
G4395501
UPC #
037516161031
Country of Origin
United States

Dimensions

Tip Size
.050"
Arm Length
1 43/64 in
Length Family
Short
Long Arm Length
1 21/32 in
Short Arm Length
17/32 in
Handle-Length
1/2"
Short-Arm-Length
17/32"
Arm-Length
1-43/64"
Long-Arm-Length
1-21/32"
Arm Length - Short
17/32 in
Arm Length - Long
1 21/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Working Angle
90 Degrees
Handle Material
Steel
Nonsparking
No
Handle Color
Gray
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Blade Material
Alloy steel
Tether Style
Tether Capable
Fastener Holding
No
Non-Magnetic
No
Tether Ready
No
Corrosion Resistant
Yes
Standards
ASME B18.3, GGG-K-275D
Grip Style
Plain
Insulated
No
Number of Tips
2
End Shape
Hex
Non-Sparking
No
Key Shape
L
Number of Ball Ends
0
Driver Material
Alloy Steel
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Short Bright

Description

Hex Key, Tip Size 0.05 in, Long Arm Length 1 21/32 in, Short Arm Length 17/32 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.