SAE Plain Hex Key Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK

  • Mfr # 16114

  • Zoro # G4395596


product price:  $5.29
/pk 10, $0.53/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16114
Zoro #
G4395596
UPC #
037516161147
Country of Origin
United States

Dimensions

Tip Size
7/32"
Arm Length
3 in
Length Family
Short
Long Arm Length
3 in
Short Arm Length
1 1/32 in
Handle-Length
3/8"
Short-Arm-Length
1-1/32"
Arm-Length
3"
Long-Arm-Length
3"
Arm Length - Short
1 1/32 in
Arm Length - Long
3 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Gray
Working Angle
90 Degrees
Blade Material
Alloy steel
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Tether Style
Tether Capable
End Shape
Hex
Non-Sparking
No
Number of Ball Ends
0
Insulated
No
Tether Ready
No
Number of Tips
2
Fastener Holding
No
Key Shape
L
Standards
ASME B18.3, GGG-K-275D
Driver Material
Alloy Steel
Non-Magnetic
No
Grip Style
Plain
Corrosion Resistant
Yes
Tether Status
Not Tether Capable
Series
Short Bright
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 3 in, Short Arm Length 1 1/32 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.