Metric Plain Hex Key Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK

  • Mfr # 16606

  • Zoro # G4395964


product price:  $3.85
/pk 10, $0.39/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16606
Zoro #
G4395964
UPC #
037516166067
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
3 7/8 in
Long Arm Length
3 7/8 in
Length Family
Long
Short Arm Length
3/4 in
Handle-Length
3/4"
Short-Arm-Length
3/4"
Arm-Length
3-7/8"
Long-Arm-Length
3-7/8"
Arm Length - Short
3/4 in
Arm Length - Long
3 7/8 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Working Angle
90 Degrees
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Handle Color
Gray
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Tether Style
Tether Capable
End Shape
Hex
Number of Ball Ends
0
Standards
ANSI B18.3M
Number of Tips
2
Non-Magnetic
No
Grip Style
Plain
Insulated
No
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Fastener Holding
No
Key Shape
L
Driver Material
Alloy Steel
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Series
Long Bright

Description

Hex Key, Tip Size 3 mm, Long Arm Length 3 7/8 in, Short Arm Length 3/4 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.