Metric Plain Hex Key Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK

  • Mfr # 16608

  • Zoro # G4395973


product price:  $6.49
/pk 10, $0.65/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16608
Zoro #
G4395973
UPC #
037516166081
Country of Origin
United States

Dimensions

Tip Size
4 mm
Arm Length
4 in
Length Family
Long
Short Arm Length
15/16 in
Long Arm Length
4 3/32 in
Handle-Length
1"
Short-Arm-Length
15/16"
Long-Arm-Length
4-3/32"
Arm-Length
4"
Arm Length - Short
15/16 in
Arm Length - Long
4 3/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Handle Color
Gray
Tether Capable
Tether Capable
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Handle Material
Steel
Nonsparking
No
Tether Style
Tether Capable
Key Shape
L
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Fastener Holding
No
Grip Style
Plain
Non-Sparking
No
Insulated
No
Non-Magnetic
No
End Shape
Hex
Standards
ANSI B18.3M
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Handle Shape
L-Handle
Series
Long Bright
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 4 mm, Long Arm Length 4 3/32 in, Short Arm Length 15/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.