Metric Plain Hex Key Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK

  • Mfr # 16612

  • Zoro # G4395991


product price:  $11.69
/pk 10, $1.17/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16612
Zoro #
G4395991
UPC #
037516166128
Country of Origin
United States

Dimensions

Tip Size
6 mm
Arm Length
5 27/64 in
Long Arm Length
5 7/16 in
Length Family
Long
Short Arm Length
1 7/32 in
Handle-Length
1-7/32"
Arm-Length
5-27/64"
Long-Arm-Length
5-7/16"
Short-Arm-Length
1-7/32"
Arm Length - Long
5 7/16 in
Arm Length - Short
1 7/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Color
Gray
Tether Capable
Tether Capable
Tether Style
Tether Capable
Key Shape
L
Non-Magnetic
No
Driver Material
Alloy Steel
Number of Tips
2
Corrosion Resistant
Yes
Standards
ANSI B18.3M
End Shape
Hex
Tether Ready
No
Non-Sparking
No
Fastener Holding
No
Insulated
No
Grip Style
Plain
Number of Ball Ends
0
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
Long Bright

Description

Hex Key, Tip Size 6 mm, Long Arm Length 5 7/16 in, Short Arm Length 1 7/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.