Torx(R) Plain Torx(R) Key Torx Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short

  • Mfr # 16915

  • Zoro # G4396174


product price:  $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16915
Zoro #
G4396174
UPC #
037516169150
Country of Origin
United States

Dimensions

Tip Size
T15
Arm Length
3 37/64 in
Length Family
Long
Short Arm Length
45/64 in
Long Arm Length
3 9/16 in
Handle-Length
23/32"
Long-Arm-Length
3-9/16"
Short-Arm-Length
45/64"
Arm-Length
3-37/64"
Arm Length - Short
45/64 in
Arm Length - Long
3 9/16 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Nonsparking
No
Blade Material
Alloy steel
Handle Material
Steel
Working Angle
90 Degrees
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Torx Key
Handle Color
Black
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Tether Style
Tether Capable
Number of Tips
2
Fastener Holding
No
Standards
Acument Torx
Grip Style
Plain
Key Shape
L
Number of Ball Ends
0
End Shape
Torx
Corrosion Resistant
Yes
Non-Magnetic
No
Non-Sparking
No
Driver Material
Alloy Steel
Tether Ready
No
Insulated
No
Series
Long Bright
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T15, Long Arm Length 3 9/16 in, Short Arm Length 45/64 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.