Torx(R) Plain Torx(R) Key Torx Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short

  • Mfr # 16920

  • Zoro # G4396183


product price:  $1.99
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16920
Zoro #
G4396183
UPC #
037516169204
Country of Origin
United States

Dimensions

Tip Size
T20
Arm Length
3 3/4 in
Short Arm Length
3/4 in
Long Arm Length
3 51/64 in
Length Family
Long
Long-Arm-Length
3-51/64"
Short-Arm-Length
3/4"
Handle-Length
3/4"
Arm-Length
3-3/4"
Arm Length - Long
3 51/64 in
Arm Length - Short
3/4 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Handle Color
Black
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Material
Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
End Shape
Torx
Number of Tips
2
Grip Style
Plain
Number of Ball Ends
0
Non-Magnetic
No
Non-Sparking
No
Corrosion Resistant
Yes
Tether Ready
No
Driver Material
Alloy Steel
Insulated
No
Key Shape
L
Standards
Acument Torx
Fastener Holding
No
Handle Shape
Straight
Tether Status
Not Tether Capable
Series
Long Bright
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

The EKLIND 16920 Torx Plain Torx Key is the perfect tool for your next project. The 3/4 in handle length and alloy steel construction make this key durable and easy to use. This plain handle key has a T20 tip size, which means it will fit any fastener requiring a T20 Torx bit. It also has an alloy steel blade with a chrome finish and black handle color. The EKLIND 16920 Torx Plain Torx Key is the high-quality tool you need to get the job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.