Plate Caster, Swivel, Rubber, 2 in., 110 lb.

  • Mfr # TSED 050 RN0D B

  • Zoro # G4396752


product price:  $6.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Wheel Dia.
2 in
Wheel Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSED 050 RN0D B
Zoro #
G4396752
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Height
2 11/16 in
Mounting Plate Size
2 3/8 in x 2 3/8 in
Mounting Plate Thickness
1/16 in
Mounting Bolt Dia.
1/4 in
Overall Height
2-11/16in
Overall Wheel Width
18 mm
Outside Slot Spacing - Width
1.875 in
Outside Slot Spacing - Length
1.875 in
Inside Slot Spacing - Width
1.5 in
For Axle Dia.
6 mm
Inside Slot Spacing - Length
1.5 in
Mounting Plate Width
2 3/8 in
Mounting Plate Length
2 3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-7/8 in x 1-7/8 in
Inside Bolt Hole Spacing
1-1/2 in x 1-1/2 in
Caster Plate Hole Pattern
D
Standards
ISO 9001
Thread Guards
No
Wheel Color
Gray
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Application
General Purpose
Caster Brake Type
Face Brake
Extended Lead
No
Load Rating
110 lb
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
Total Lock
Wheel Core Material
Nylon
Load Rating Range
0 to 299 lb
Number of Mounting Holes
4
Load Capacity - Maximum
110 lb
For Surface Type
Ceramic, Tile, Vinyl, Wood
Brake Location
Face
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Square
Operating Temperature Range
14 Degrees to 104 Degrees F
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
15 Degrees F

Description

Swivel, Plate Caster, Load Rating 110 lb, Swivel Lock Type Total Lock, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.