Floor Lock, HD, Extended Pedal, For Casters

  • Mfr # 16D136

  • Zoro # G4396892


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 1/2 in
Floor Lock Extended Height
8 1/16 in
Material
Steel
For Caster Mounting Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16D136
Zoro #
G4396892
UPC #
-
Country of Origin
China

Dimensions

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 1/2 in
Floor Lock Extended Height
8 1/16 in
For Caster Mounting Height
8 in
Overall Height
8-1/16"
Mounting Plate Size
6 in x 4-1/2 in
Plate Thickness
7/8"
Use w/Caster Size
6"
Mounting Height
8"
Mounting Bolt Dia.
1/2 in
Tube Inside Dia.
1 in
Overall Size
6" x 7-11/16"
Retracted Height
6-1/2"
Mounting Plate Thickness
3/4 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
D
Inside Bolt Hole Spacing
2-1/2 in x 5 in
Outside Bolt Hole Spacing
2-1/2 in x 5 in
Item
Floor Lock
For Use With
Casters
Mounting Type
Plate
Standards
ISO9001

Description

Floor Lock, 8 in For Caster Mounting Height, 6 1/2 in Floor Lock Retracted Height, 8 1/16 in Floor Lock Extended Height, 6 in For Wheel Dia., D Mounting Plate Bolt Hole Pattern, 6 in x 4-1/2 in Mounting Plate Size, Steel, 2-1/2 in x 5 in Inside Bolt Hole Spacing, 2-1/2 in x 5 in Outside Bolt Hole Spacing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.