
A/V Cable, Ultra Slim SVGA M/M, 35Ft
Mfr # 6364
Zoro # G4398852
product price:Â $21.15
/eaKey Features
Cable Length
35 ft
Color
Black
Cable Type
VGA
Features
Smooth, Corrosion-free, Stranded
Connector Type
SVGA Cable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6364
Zoro #
G4398852
UPC #
844660063643
Country of Origin
China
Dimensions
Cable Length
35 ft
Overall Length
35 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Smooth, Corrosion-free, Stranded
Connector Type
SVGA Cable
Standards
Yes
Gauge
30/32 AWG
For Use With
Computer Monitors
Shielded
Unshielded
Conductor Finish
Gold-Plated
End 1 Number of Connections
1
Conductor Gauge
30 AWG, 32 AWG
End 1 Connection Type
VGA Male
End 2 Connection Type
VGA Male
End 2 Number of Connections
1
Cable Color
Black
Device Supported
Monitor, Video Device
Connection A
1 x 15-pin HD-15 - Male
Finish
Gold
Connection B
1 x 15-pin HD-15 - Male
Description
Video Cable, SVGA Cable, Cable Length 35 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.