This item is Discontinued.

Heartland Boots, Plain Toe, PVC, 15 In, Yellow, 13, PR 15D883

Boots, Plain Toe, PVC, 15 In, Yellow, 13, PR (Discontinued)

  • Mfr # 15D883
  • Zoro # G4399297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15D883
Zoro #
G4399297
UPC #
856705002098
Country of Origin
United States

Dimensions

Size
13
Boot Height
15"
Height
15"

Details

Rubber Boot Style
Knee
Style Number
70600
Upper Material
PVC
Toe Type
Plain
Color
Yellow
Resists
Chemicals, Organic Waste, Slips
Outsole Material
PVC
Predominant Footwear Color
Yellow
Item
Boots
Gender
Men's
Metatarsal Guard
No
Shoe Style
Knee
Series
70600

Description

Boots, Shoe Style Knee, Toe Type Plain, Size 13, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.