CNC Tap, 1/4"-20, Modified Bottoming, UN, 3 Flutes, Steam Oxide Finish

  • Mfr # T2403S

  • Zoro # G4401808


product price:  $14.89
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Thread Type
UN
Tap Chamfer
Modified Bottoming
Tap Finish
Steam Oxide Finish
Tap Material
Cobalt, HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2403S
Zoro #
G4401808
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4"-20
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Thread Type
UN
Tap Chamfer
Modified Bottoming
Tap Finish
Steam Oxide Finish
Tap Material
Cobalt, HSS
Number of Flutes
3
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Series
T2-S
Shank Type
USCTI
Hole Type
Blind Hole
Flute Type
Spiral
Thread Limit
H3
Thread Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.