This item is Discontinued.

Square D Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles SDSB80111

Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles (Discontinued)

  • Mfr # SDSB80111
  • Zoro # G4404197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSB80111
Zoro #
G4404197
UPC #
785901307136
Country of Origin
United States

Dimensions

Length
14.13"
Depth
3.38"
Width
6.88"
Length (Straight Wireway)
14.13 in

Details

Item
Surge Protection Device
Mounting Style
Panelboard
Phase
1
Voltage
120/240VAC
Number of Poles
2
Voltage Protection Rating
600V (L-N), 700V (L-G), 1000V (L-L, N-G)
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Phase
80kA
Nominal Discharge Current
10kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
1
Enclosure Material
Steel
Includes
LED Status Indicator
Filtering / Nonfiltering
Nonfiltering
Joules
3300
Standards
cULus Listed per UL 1449 3rd Edition Type 2 SPD, cULus Listed to UL 1449 3rd Edition Type 2 SPD, UL Recognized to UL 497A 3rd Edition, UL 497B 4th Edition, CSA C22.2 No. 226-92
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 3.38 in, Enclosure Material Steel, Enclosure NEMA Rating 1, Joules 3300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.