SOW Extension Cord, 10 AWG, Outdoor, 10/4, 1 Outlets, L14-20R, Black, Rubber, L14-20P, 100 ft

  • Mfr # 6411

  • Zoro # G4406342


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L14-20P
Receptacle Configuration
L14-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6411
Zoro #
G4406342
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.65 in

Details

Item
Extension Cord
Trade Designation
SOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L14-20P
Receptacle Configuration
L14-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
20A
Standards
UL Listed
Shape
Round
Temp. Range
-40 Degrees to 194 Degrees F
Plug Style
Straight
Temp. Rating
-40° to 194°F
Features
Features & BenefitsTemporary Power for Construction Sites, Events, Entertainment, Shelter Systems, Shipyards, etc.Heavy-Duty Rubber, Industrial Duty, Type SOOW cable for years of usage and zero compliance issuesCordsets have federal specification (WC596) grade plug and connectorsExcellent resistance to oil and moistureHigh flexibility, excellent abrasion resistanceCan also be personalized with your name and logo through our custom cord labeling procedure

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 20 A, Voltage 125/250V AC, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA L14-20R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material Rubber, Trade Designation SOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 4, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.65 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.