Steam Pan Liner, Plastic, 24"W, PK250

  • Mfr # IT110213

  • Zoro # G4407033


product price:  $29.39
/pk 250, $0.12/ea

Key Features

Length
24 in
Width
17 in
Depth
17 in
Thickness
0.5 mil
Temp. Range
0 to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IT110213
Zoro #
G4407033
UPC #
083491102132
Country of Origin
China

Dimensions

Length
24 in
Width
17 in
Depth
17 in
Thickness
0.5 mil
Pan Size
24 in W x 17 in L
Overall Length
24 in

Details

Item
Disposable Steam Pan Liner
Temp. Range
0 to 220 Degrees F
Color
Clear
Material
Polyethylene
Standards
HACCP
Number of Sheets
250
Product Type
Sheet
Features
Twist Tie for Easy Storage
SFI Certified
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Recyclable
No
BPI Certified
No
FSC Certified
No
Bio-Based
No
Weight
Light-Weight
Item Weight
Light-Weight
Disposable Utensil Type
Sheet
Maximum Temperature
220 Degrees F

Description

Disposable Steam Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 24 in, Material Polyethylene, Number of Sheets 250, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Standards HACCP, Thickness 0.5 mil, USDA Certified Bio-based Products No, Item Weight Light-Weight, Width 17 in, Depth 17 in, Features Twist Tie for Easy Storage, Maximum Temperature 220 Degrees F, Pan Size 24 in W x 17 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.