Steam Pan Liner, Plastic, 27"W, PK200

  • Mfr # IT110811

  • Zoro # G4407042


product price:  $67.15
/pk 200, $0.34/ea

Key Features

Length
37 in
Depth
37 in
Width
27 in
Thickness
1 mil
Temp. Range
0 to 220 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IT110811
Zoro #
G4407042
UPC #
083491108110
Country of Origin
China

Dimensions

Length
37 in
Depth
37 in
Width
27 in
Thickness
1 mil
Pan Size
27 in W x 37 in L
Overall Length
37 in

Details

Item
Disposable Steam Pan Liner
Temp. Range
0 to 220 Degrees F
Color
Clear
Material
Polyethylene
Standards
HACCP
Number of Sheets
200
Product Type
Sheet
Recyclable
No
Compostable
Not Compostable
FSC Certified
No
Features
Twist Tie for Easy Storage
USDA Certified Bio-based Products
No
Weight
Light-Weight
BPI Certified
No
Bio-Based
No
SFI Certified
No
Disposable Utensil Type
Sheet
Item Weight
Light-Weight
Maximum Temperature
220 Degrees F

Description

Disposable Steam Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 37 in, Material Polyethylene, Number of Sheets 200, Product Type Sheet, Recyclable No, SFI Certified No, Standards HACCP, Thickness 1 mil, USDA Certified Bio-based Products No, Item Weight Light-Weight, Width 27 in, Depth 37 in, Features Twist Tie for Easy Storage, Maximum Temperature 220 Degrees F, Pan Size 27 in W x 37 in L, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.