Antifatigue Mat, 48 ft. L x 3 ft. W, 7/8" Thickness, Marble, Black/White
Mfr # 494.78X3X48BWH
Zoro # G4408017
product price:Â $1,685.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Black/White
Width
3 ft.
Thickness
7/8"
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
494.78X3X48BWH
Zoro #
G4408017
UPC #
715411742820
Country of Origin
United States
Dimensions
Length
48 ft.
Width
3 ft.
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Black/White
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting
Description
Tile Top Mat,Black,UltraSoft,3ft.x48ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.