Hand And Desk Dispensers, 3 1/2 in Max. Tape Width. 5 3/4 in Tape Core Dia, Pistol, Plastic, Grey

  • Mfr # 1970

  • Zoro # G4408835


product price:  $24.75
/ea

Key Features

Max. Tape Width
3 1/2 in
Construction
High Impact Plastic, Reinforced Steel Frame
Color
Grey
For Use With
Manual box sealing, packaging and shipping applications. Ideal for hot melt, acrylic and natural rubber carton sealing tapes
For Maximum Tape Roll Diameter
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1970
Zoro #
G4408835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
3 1/2 in
For Maximum Tape Roll Diameter
5 3/4 in
Length
3 1/2 in
Width
6 11/12 in
Height
10 11/12 in
For Maximum Tape Width
3 in
For Tape Core Diameter
3 in
Overall Width
2.83"
Diameter
3"

Details

Item
Hand And Desk Dispensers
Construction
High Impact Plastic, Reinforced Steel Frame
Color
Grey
For Use With
Manual box sealing, packaging and shipping applications. Ideal for hot melt, acrylic and natural rubber carton sealing tapes
Handle Grips
Pistol
Material
Plastic
Includes
Rubber Tape Roller
Standards
Baked Paint Finish, Plastic Wipe Down Blade
Tape Brake
Adjustable Tension Brake
Blade Material
Steel

Description

Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 11/12 in, Width 6 11/12 in, Length 3 1/2 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 5 3/4 in, Includes Rubber Tape Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.