Fire Barrier Sealant, 20 oz., Red

  • Mfr # FD150+RED(20OZ)

  • Zoro # G4409946


product price:  $14.69
/ea

Key Features

Color
Red
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD150+RED(20OZ)
Zoro #
G4409946
UPC #
051115188107
Country of Origin
Canada

Dimensions

Container Size
20 fl oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
FD 150+
Resistance Properties
Fire Resistant
Container Type
Cartridge
Application Method
Caulk Gun
For Use With
Pneumatic Pumping Equipment or Caulking Gun
For Use On
Cables, Pipe
Market
Commercial
Shelf Life
1 yr
Paintable
Yes
Formulation
Latex Based
Elastomeric
Yes
Watertight
No
Non-Sagging
Yes
For Location
Through Penetrations
Firestop Type
Sealant/Caulk

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 20 fl oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Not Applicable, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Cables, Pipe, Formulation Latex Based

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.