Control Transformer, 150 VA, 24V, 120/240V AC
Mfr # B150LP7JKF
Zoro # G4414407
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120/240V AC
Output Voltage
24V
Power Rating
150 VA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B150LP7JKF
Zoro #
G4414407
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.74 in
Overall Width
3 3/4 in
Overall Depth
3.88 in
Details
Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V
Power Rating
150 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130 deg C
Description
Control Transformer 150VA Secondary Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.