Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rinnai Commercial Remote Controller MCC-91-2W

Commercial Remote Controller (Discontinued)

  • Mfr # MCC-91-2W
  • Zoro # G4416361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCC-91-2W
Zoro #
G4416361
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
3/4
Width (In.)
3-1/2
Length (In.)
4-3/4

Details

Item
Commercial Remote Controller
For Use With
Mfr. No. RL75iN, RL75iP, RL94iN, RL94iP, RL94eN, RL94eP, RU98iN, RU98iP
Includes
Mounting hardware
Voltage
120
Application
For Commercial And Hydronic Applications Requiring Unit Temperature Up To 185 Degree F (10D428, 10D429, 10D432, 10D433, 20K868 And 20K869 Models Only). Maximum Temperature Setting for 10D426 And 10D427 Models is 160 Degree F

Description

Commercial Remote Controller, Height (In.) 3/4, Length (In.) 4-3/4, Width (In.) 3-1/2, For Use With Mfr. No. RL75iN, RL75iP, RL94iN, RL94iP, RL94eN, RL94eP, RU98iN, RU98iP, Includes Mounting Hardware, Voltage 120, Application For Commercial And Hydronic Applications Requiring Unit Temperature Up To 185 Degree F (10D428, 10D429, 10D432, 10D433, 20K868 And 20K869 Models Only). Maximum Temperature Setting for 10D426 And 10D427 Models is 160 Degree F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.