Carton Tape, Clear, 48mm x 914m, PK6

  • Mfr # 371

  • Zoro # G4417734


product price:  $141.99
/pk 6, $23.67/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
914 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371
Zoro #
G4417734
UPC #
00021200136818
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
914 m
Tape Core Diameter
3 in
Thickness
1.90 mil
Length
914m
Width
48mm
Imperial Tape Width
2 in
Metric Tape Length
914 m
Imperial Tape Length
1,000 yd
Metric Tape Width
48 mm
Tape Roll Diameter
12.88 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Adhesion Strength
40 oz./in.
Shape
Continuous Roll
Color
Clear
Standards
ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Tape Elongation
160 %
Performance Temp.
-10 Degrees to 140 Degrees F
Adhesive
Hot Melt Resin
Material
Polypropylene
Series
371
Tensile Strength
22 lb./in.
Legend
No legend
Tape Tensile Strength
22 lb/in
Package Configuration
Carton
Tape Strength Rating
Light Duty
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 371, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.