Fire Barrier Sealant, 20 oz., Limestone

  • Mfr # SIL320

  • Zoro # G4417804


product price:  $37.79
/ea

Key Features

Color
Gray
Material
Silicone
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), ASTM E1966 (UL 2079), ASTM E1399, ASTM E119 (UL 263), ASTM C920, LUBRIZOL SYSTEM COMPATIBLE TESTED, UL CLASSIFIED, FM APPROVED.
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL320
Zoro #
G4417804
UPC #
730573013205
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
13 in

Details

Item
Fire Barrier Sealant
Color
Gray
Material
Silicone
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), ASTM E1966 (UL 2079), ASTM E1399, ASTM E119 (UL 263), ASTM C920, LUBRIZOL SYSTEM COMPATIBLE TESTED, UL CLASSIFIED, FM APPROVED.
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
Firestop Application
Cables, Concrete Wall, Drywall, Ducts
For Material Type
All Common Construction Surfaces
Series
SIL
Resistance Properties
chemical resistance, Meets LEED v3 V4 & V4.1 requirements, no asbestos, no PCBs, no inorganic fibers, non-corrosive, Non-halogenated, Ozone and UV resistant
Container Type
Cartridge
Application Method
Caulk Gun
For Use On
Blank opening, bottom of wall, busway, cable tray, floor to floor, floor to wall, head of wall, metal pipe, multiple penetrants, wall to wall
Elastomeric
Yes
Flame Spread Rating
Class A
For Location
Construction Joints, Through Penetrations
Drying Time
3 hr
Maximum Service Temperature
350 Degrees F
Smoke Developed Index
45
Formulation
Silicone
Maximum Application Temperature
140 Degrees F
Minimum Application Temperature
35 Degrees F
Non-Toxic
No
Firestop Type
Sealant/Caulk
Shelf Life
18 mo
Paintable
No
STC Rating
61
Watertight
Yes
Density
11.6 lb/gal
Flame Spread Index
5

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 20 oz, Container Type Cartridge, Drying Time 3 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, bottom of wall, busway, cable tray, floor to floor, floor to wall, head of wall, metal pipe, multiple penetrants, wall to wall, Formulation Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.