Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red
Mfr # 15453
Zoro # G4418267
product price:Â $13.95
/eaKey Features
Overall Length
5"
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Glass Filled Nylon
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15453
Zoro #
G4418267
UPC #
015829154537
Country of Origin
China
Dimensions
Overall Length
5"
Length of Cut
2 1/2 in
Blade Length
5 in
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 5 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Lightweight, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.